- 1 lb Kit
- Low-Viscosity Urethane Cures to Rigid Rubber
description
- Castable, nonshrinking, low viscosity (6,000 cPs) urethane compound that cures to a rigid rubber material (Hardness Shore A 97).
features
- More rigid material than Flexane® 80 Liquid
- Pour and mold cast rubber replacement parts that may have been discontinued
- Does not contain any ozone-depleting substances
- For applications requiring a shorter demolding time (five hours)
- Makes flexible molds and nonscratching holding fixtures
| Application | Rigid Castable Rubber Repair |
| Operating Temperature | 180 °F |
| Container Type | Kit |
| Container Size | 1 lb |
| Color | Black |
| Functional Cure | 24 h |
| Durometer, Shore A | 97 |
| Weight | 1.583 LB |
| EAN or UPC | 78143152504 |
-
Prop 65


