- 1 lb Kit
- Trowelable Lining for Maximum Protection Against Abrasion, Gouging, and Impact
- Cures to Resilient Rubber
- Flexane Primers Are Recommended for Maximum Adhesion
description
- High-performance, trowelable lining for maximum protection against wear due to abrasion, gouging and impact.
features
- Lines and protects processing equipment and repairs rubber parts in the most aggressive environments
- Cures to a tough (tear strength 400 pli), resilient rubber compound (Hardness Shore A 78)
- Does not contain any ozone-depleting substances
- Bonds to metal, rubber, wood, fiberglass and concrete
- Use with Flexane® Primers for maximum adhesion
| Container Size | 1 lb |
| Functional Cure | 24 h |
| Container Type | Kit |
| Application | Maximum Abrasion & Impact Resistant Repairs |
| Durometer, Shore A | 78 |
| Color | Black |
| Operating Temperature | 180 °F |
| Weight | 1.583 LB |
| EAN or UPC | 781431533038 |
-
Prop 65


