- 1 lb Kit
- for Protection Against Abrasion and Impact
- Flexane Primers Are Recommended for Maximum Adhesion
- Protects Hoppers, Pumps, Chutes, Feeder Bowls, and Fans From Impact
description
- High-performance, brushable urethane coating that cures to a medium hard rubber (Hardness Shore A 86) for protection against wear due to abrasion and impact.
applications
- Metals
- Rubber
- Wood
- Fiberglass
- Concrete
features
- Apply in thicknesses of 50 mils in one application
- Protects hoppers, chutes, pump impellers, feeder bowls and fans
- Does not contain any ozone-depleting substances
| Functional Cure | 24 h |
| Color | Black |
| Operating Temperature | 180 °F |
| Durometer, Shore A | 86 |
| Application | Brushable High-Performance Rubber Repair |
| Container Size | 1 lb |
| Container Type | Kit |
| Weight | 1.583 LB |
| EAN or UPC | 781431565015 |
-
Prop 65


