- Belt Repair Kit
- 4.00 lb Pail
- 90 min Functional Cure
- 7 min-9 min Work Time
- Black
description
- Devcon® R-Flex® is a self-leveling urethane kit for repairing holes and tears in SBR conveyor belts. Also, used to cover hinged and solid plate fasteners to protect from scrapers. The 1.5 lb and 4 lb kits come with resin, curing agent and surface conditioner, which contains a fluorescence that allows for visual inspections of the prepped area before the product is applied. The surface conditioner ensures ultimate adhesion to the belt.
features
- Functional cure in just 90 minutes
- Kit includes surface conditioner
- High adhesion with surface pull of the SBR rubber
- Anywhere with SBR conveyor belts – mines, coal fired power plants, cement/aggregate, etc.
| Working Time [Max] | 9.000 min |
| Functional Cure | 90 min |
| Physical Form | Liquid |
| Container Type | Kit |
| Color | Black |
| Container Size | 4 lb |
| Working Time [Min] | 7.000 min |
| Weight | 6.0 LB |
| EAN or UPC | 78143155505 |
-
Prop 65


