- 1 lb Kit
- Black
- Pourable Urethane Compound
- 87 Durometer, Shore A
- Working Time 30 min
description
- Castable, nonshrinking, medium-viscosity (10,000 cPs) urethane compound for making rugged, flexible molds, forming dies, cast parts, nonscratching holding fixtures, abrasion- and noise-resistant linings and for encapsulating parts.
features
- Two-component compound mixes and pours easily
- Cures at room temperature to a semirigid rubber material
- Makes precision molds that faithfully reproduce detail
- Will not change shape while curing
- Returns to its original shape after 350% elongation
- Semirigid castable rubber repair
| Application | Semi-Rigid Castable Rubber Repair |
| Functional Cure | 24 h |
| Operating Temperature | 180 °F |
| Durometer, Shore A | 87 |
| Color | Black |
| Container Type | Kit |
| Container Size | 1 lb |
| Weight | 1.583 LB |
| EAN or UPC | 781431580018 |
-
Prop 65


