- 1 lb Kit
- Black
- Functional Cure 25 hr
- Working Time 20 min
applications
- Metals
- Concrete
- Rubber
- Wood
- Fiberglass
features
- Cures to a tough, medium-hard rubber (Hardness Shore A 87)
- Easy to mix and trowels on smoothly
- Service temperatures to 180 °F in dry environments and 120 °F in wet environments
- Use with Flexane® Primers for maximum adhesion
| Color | Black |
| Operating Temperature | 180 °F |
| Container Type | Kit |
| Durometer, Shore A | 87 |
| Container Size | 1 lb |
| Functional Cure | 24 h |
| Application | Trowelable Rubber Repair |
| Weight | 1.25 LB |
| EAN or UPC | 781431582098 |
-
Prop 65


