- 12 oz Jug
- Additive to Speed Cure of All Flexanes
description
- For shortening the cure time of all Flexanes®, even in temperatures as low as 32 °F (0 °C).
features
- 1/2 tsp (2 g) reduces the cure time of 1 lb of Flexane® by 50%
- Also recommended for maintaining functional cure schedule when using Flex-Add™ or Flexane® Primers
- Does not contain any ozone-depleting substances
| Surface | N/A |
| Container Size | 12 oz |
| Container Type | Jug |
| Weight | 1.0 LB |
| EAN or UPC | 78143159909 |

