- 10.3 oz Cartridge
- Red
- Use As a Sealant, Caulking, Bonding, and Gasket Making
features
- Temperature resistance up to 600 °F
- Acceptable for use in meat and poultry plants
- Qualifies under MIL-A, 46106A, galvanized repair
| UL | N/A |
| Application | Gaskets, Plumbing, Electrical |
| Tack Range Time [Min] | 1 h |
| Container Type | Cartridge |
| Container Size | 10.3 oz |
| Durometer, Shore A | 25 |
| Temperature Range [Min] | -60 °F |
| Caulk/Sealant Type | Electrical |
| Oil Resistance | Yes |
| Temperature Range [Max] | 600 °F |
| Skin-Over Time | 10 min |
| Color | Red |
| Weight | 0.833 LB |
| EAN or UPC | 78143171307 |
-
Prop 65


