- 10.3 oz Cartridge
- Clear
- Use As a Sealant, Caulking, Bonding, and Gasket Making
features
- Cures at room temperature to a clear, flexible silicone rubber
- Single component sealant for gasketing, sealing, bonding and weatherproofing applications
- Temperature range from -60 °F to 450 °F
| UL | N/A |
| Tack Range Time [Min] | 1 h |
| Container Size | 10.3 oz |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 450 °F |
| Color | Clear |
| Caulk/Sealant Type | Electrical |
| Container Type | Cartridge |
| Skin-Over Time | 10 min |
| Application | Gaskets, Plumbing, Electrical |
| Durometer, Shore A | 25 |
| Oil Resistance | Yes |
| Weight | 0.75 LB |
| EAN or UPC | 78143171505 |

