- 50 mL Tube
- White
- Low Strength
- For Tapered/Straight Threads
| Temperature Range [Max] | 400 °F |
| Fitting Description | Tapered/Straight Threads |
| Cure Speed | 1 h |
| Container Size | 50 mL |
| Strength | Low |
| Temperature Range [Min] | -75 °F |
| Color | White |
| Container Type | Tube |
| Weight | 0.2 LB |

