- 1 pt Bottle
- Silicone-Type Agent That Prevents Epoxies, Urethanes From Sticking to Patterns and Mold Surfaces
applications
- Any metal or rubber surfaces
- Alloys
- Porous castings
- Plastics
- Concrete
features
- Produces a high gloss finish
- Prevents damage to molded parts during demolding
| Container Size | 1 pt |
| Type | Release Agent |
| Application | Mold release, Tooling Release |
| Container Type | Bottle |
| Weight | 1.0 LB |
| EAN or UPC | 78143196003 |
-
No Air Shipping


