- 1 pt
- Red
- Primer for Stainless Steel/Aluminum
| Cure Speed | 1 h |
| Container Size | 1 pt |
| Application | Plastic Bonding |
| Gap Fill (Diametral) | N/A |
| Color | Red |
| Container Type | Tub |
| Weight | 1.166 LB |
| EAN or UPC | 78143196508 |
-
No Air Shipping
| Cure Speed | 1 h |
| Container Size | 1 pt |
| Application | Plastic Bonding |
| Gap Fill (Diametral) | N/A |
| Color | Red |
| Container Type | Tub |
| Weight | 1.166 LB |
| EAN or UPC | 78143196508 |
No Air Shipping