- Two 6.5 oz Tubes
- Aluminum-Filled Epoxy Adhesive for Repairs to Copper Coils in Compressors
description
- Aluminum-filled epoxy adhesive, conveniently packaged.
applications
- Fills voids or porosity in aluminum castings
- Aluminum
- Metals
- Ceramics
- Wood
- Concrete
- Glass
- Repairs copper coils in compressors
features
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Operating Temperature | 250 °F |
| Container Type | Tube |
| Container Size | 6.5 oz |
| Functional Cure | 16 h |
| Origin | General Repair Epoxies |
| Color | Grey |
| Weight | 0.438 LB |
| EAN or UPC | 781431977030 |
-
Prop 65


