- 50 mL Bottle
- Purple
- Low Strength
- For Spiral Screws Less than 1/4" dia
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Prevents vibration loosening of setscrews
- Allows easy adjustment and dismantling
- Ideal for setscrews, adjustment screws, and calibration screws
- Qualifies under MIL Spec MIL-S-46163, Type II Grade M
| Temperature Range [Min] | -75 °F |
| Strength | Low |
| Container Size | 50 mL |
| Temperature Range [Max] | 275 °F |
| Fastener Size Range | 1/4 in or smaller |
| Recommended Primer | None |
| Color | Purple |
| Cure Speed Fixture | 10 min |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 6 h |
| Gap Fill (Diametral) | 0.007 in |
| Weight | 0.76 LB |
| EAN or UPC | 686226222251 |

