- Cleaner/Degreaser
- 20 oz Aerosol Can
features
- A non-aqueous, hydrocarbon-based solvent designed for general-purpose industrial cleaning
- Safe on most materials including aluminum, rubber and most plastics
- Effective on lubricating oils and greases
- Will not cause flash rusting on water-sensitive parts
- Contains no ozone-depleting compounds
- Safely cleans stainless steel
- No longer available for sale in California due to CA VOC requirements, replacements are 80646, 82606 and 24378
| Type | Cleaner, Degreaser |
| Container Type | Aerosol |
| Net Fill | 15 oz |
| Container Size | 20 oz |
| Weight | 1.29 LB |
-
No Air Shipping


