- 250 mL Bottle
- For Use w/Nuts, Bolts and Screws To 3/4" Diameter
- Medium Strength
- General Purpose
| Color | Blue |
| Temperature Range [Max] | 275 °F |
| Container Type | Bottle |
| Strength | Medium |
| Application | Thread Sealant, Nut, Bolts, & Screws to 3/4" Diameter |
| Fitting Description | General Purpose |
| Cure Speed | 10 min |
| Container Size | 250 mL |
| Typical Use | General Purpose |
| Weight | 1.0 LB |

