- 50 mL Bottle
- for Use w/Nuts, Bolts and Screws to 3/4" Diameter
- Medium Strength
- General Purpose
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Ideal for mounting bolts and motors, bearing cover cap screws, and machine tool access bolts
- Qualifies under MIL Spec MIL-S-46163, Type II Grade N
| Temperature Range [Max] | 275 °F |
| Fitting Description | General Purpose |
| Container Size | 50 mL |
| Typical Use | General Purpose |
| Color | Blue |
| Strength | Medium |
| Container Type | Bottle |
| Application | Thread Sealant, Nut, Bolts, & Screws to 3/4" Diameter |
| Cure Speed | 10 min |
| Weight | 0.2 LB |

