- 50 mL Bottle
- High-Strength Locking/Sealing Compound
- Provides Controlled Torque/Tension and Clamp Load On Larger Bolts and Nuts
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Excellent for fasteners in heavy stock, vibration and harsh chemical areas. Provides controlled torque/tension and clamp load.
- Ideal for motor mounting bolts, loader transmission, bolts and refrigeration load.
- Qualifies under MIL Spec MIL-S-46163, Type II Grade O.
compliances
- 0
| Container Size | 50 mL |
| Color | Red |
| Application | High Strength, Thread Sealant |
| Container Type | Bottle |
| Typical Use | High Strength for Large Bolts |
| Strength | High |
| Temperature Range [Max] | 300 °F |
| Cure Speed | 10 min |
| Weight | 0.2 LB |

