- 50 mL Bottle
- Red
- High Strength
- For Fastener Size 1" or Smaller
- Full Cure 6 h
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
applications
- Pump studs
- Bearing and bushing mounts
- Tamperproofing machine components
features
- Ideal for stud, bearing and bushing mounting.
- Excellent solvent and temperature resistance
- Ideal for pumping studs, bearing and bushing mounts and tamperproofing machine components.
- Qualifies under MIL Spec MIL-46163, Type I Grade K.
| Temperature Range [Max] | 300 °F |
| Gap Fill (Diametral) | 0.007 in |
| Container Type | Bottle |
| Recommended Primer | None |
| Cure Speed Fixture | 10 min |
| Viscosity (cP) | 500 |
| Strength | High |
| Color | Red |
| Container Size | 50 mL |
| Cure Speed Full (Steel) | 6 h |
| Prevailing Torque | 250/200 |
| Temperature Range [Min] | -75 °F |
| Fastener Size Range | 1 in or smaller |
| Weight | 0.2 LB |

