- 250 mL Bottle
- Red
- High Strength/High Viscosity
- Fastener Size 1" of Larger
- Full Cure 6 h
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
| Recommended Primer | None |
| Temperature Range [Min] | -75 °F |
| Gap Fill (Diametral) | 0.016 in |
| Viscosity (cP) | 7,000 |
| Temperature Range [Max] | 400 °F |
| Cure Speed Full (Steel) | 6 h |
| Fastener Size Range | 1 in or larger |
| Cure Speed Fixture | 15 min |
| Prevailing Torque | 250/250 |
| Container Size | 250 mL |
| Container Type | Bottle |
| Strength | High Strength/High Viscosity |
| Color | Red |
| Weight | 1.0 LB |

