- 50 mL Bottle
- Red
- High Strength/High Viscosity
- Fastener Size 1" of Larger
- Full Cure 6 h
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Protects bolts, studs, and piping against loosening under extreme vibration
- Fills gaps up to 0.015"
- Ideal for loader frame bolts, stacker bearing bolts, and compressor mounting bolts
- Qualifies under MIL Spec MIL-S-46163, Type I Grade L
| Fastener Size Range | 1 in or larger |
| Temperature Range [Max] | 400 °F |
| Container Size | 50 mL |
| Recommended Primer | None |
| Temperature Range [Min] | -75 °F |
| Prevailing Torque | 250/250 |
| Gap Fill (Diametral) | 0.016 in |
| Strength | High Strength/High Viscosity |
| Color | Red |
| Container Type | Bottle |
| Cure Speed Fixture | 15 min |
| Cure Speed Full (Steel) | 6 h |
| Viscosity (cP) | 7,000 |
| Weight | 0.2 LB |

