- 250 mL Bottle
- Green
- Medium Strength
- 1/2" or Smaller Fastener Size
- Full Cure 6 h
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- High capillary action wicks between threads, locking and sealing against leaks and corrosion
- Penetrates and seals hairline cracks and weld porosities.
- Ideal for small motor setscrews, machine instrumentation setscrews, and sealing weld porosities.
compliances
- 0
| Container Size | 250 mL |
| Fastener Size Range | 1/2 in or smaller |
| Prevailing Torque | 150/250 |
| Container Type | Bottle |
| Color | Green |
| Gap Fill (Diametral) | 0.003 in |
| Recommended Primer | None |
| Temperature Range [Min] | -75 °F |
| Use For | Setscrews, Sealing Weld Porosities |
| Strength | Medium |
| Viscosity (cP) | 15 |
| Temperature Range [Max] | 300 °F |
| Cure Speed Full (Steel) | 6 h |
| Cure Speed Fixture | 10 min |
| Weight | 1.0 LB |

