- 1 gal Bottle w/Pump
- No Pumice
- Citrus Formula w/Aloe Conditioner
- Industrial Grade
- No Harsh Chemicals
features
- No harsh chemicals
- Biodegradable
- Industrial grade
- Contains aloe, glycerin and jojoba
- Waterless cleaner
- Does not contain any ozone-depleting substances
| Container Size | 1 gal |
| Brand. | Fast Orange® |
| Odor | Citrus |
| Container Type | Bottle w/ Pump |
| Cleaner Type | Lotion |
| Color | White |
| Soil Type | Grease, Epoxies, Gasket Cement, Glues, Grime, Inks, Oils, Soil, Tile Cement |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Weight | 9.06 LB |
| EAN or UPC | 686226232182 |
-
Eco-Friendly


