- 13 oz Cartridge
- Can be used as a Gasket Maker or Dressing
- Retains high Flexibility
- Fast-curing Formula
- Fills gaps up to 0.25" when fully cured
applications
- Create form-in-place gaskets
- Compressors
- Gearboxes
- Machine tools
- Oil pans
- Pump housings
- Transmission pans
- Valve covers
features
- Fast curing
- Sensor-safe, low odor and noncorrosive
- High flexibility
- Resists excessive vibration
- Oil resistant
- Meets performance specs of OE silicone gaskets
- Does not contain any ozone-depleting substances
| Oil Resistance | Excellent |
| Temperature Range [Max] | 400 °F |
| Type | Silicone Rubber |
| Color | Black |
| Temperature Range [Min] | -65 °F |
| Container Size | 13 oz |
| Viscosity | Thixotropic Paste |
| Sealing Time Full Strength | 24 h |
| Sealing Time Tack Free | 2 h |
| Net Fill | 13 oz |
| Cured State | Flexible |
| Container Type | Cartridge |
| Application | Compressors, Gearboxes, Oil pans, Pump housings, Transmission pans, Valve covers, Machine Tools |
| Hardness (Shore A) | 42 |
| Weight | 0.965 LB |
| EAN or UPC | 686226241054 |
-
Prop 65


