- Cleaner/Degreaser
- 16 oz Aerosol Can
features
- Ideal for removing grease, oil and other surface contaminants from sensitive electrical and electronic parts to prevent contact failure
- This nonflammable, nonconductive and noncorrosive cleaner dries without streaking with no rinsing required
- Contains no harmful ozone-depleting HCFC's and is safe on all metal surfaces and many plastics
| Container Type | Aerosol |
| Type | Contact Cleaner |
| Container Size | 16 oz |
| Net Fill | 15 oz |
| Weight | 1.216 LB |
-
No Air Shipping


