- 1 gal Flat-Top Bottle
- Pumice Formula w/Citrus & Aloe Conditioner
- Industrial Grade
- No Harsh Chemicals
- Biodegradable
features
- Cleans tough dirt and grease
- No petroleum solvents
- Industrial grade
- Waterless cleaner
- Contains pumice for deep cleaning
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soil Type | Grease, Epoxies, Gasket Cement, Glues, Grime, Inks, Oils, Soil, Tile Cement |
| Color | White |
| Odor | Citrus |
| Soap Type | Hand Cleaner |
| Container Size | 1 gal |
| Container Type | Flat-Top Bottle |
| For Dispenser | Self-Dispensing Container |
| Cleaner Type | Lotion With Pumice |
| Weight | 9.022 LB |
| EAN or UPC | 686226251046 |

