- PERMATEX® THE RIGHT STUFF® Instant Rubber Gasket Maker - 3 oz. Tube
description
- The Right Stuff® 90 Minute Gasket Maker Black is the only gasket maker in a tube that can return a vehicle back to service quickly just 90 minutes curing time! This elastomeric compound outperforms pre-cut gaskets by providing superior adhesion to flanges with maximum flexibility accommodating joint movement. Temperature range -65°F to 500°F Intermittent. The Right Stuff® 90 Minute Gasket Maker Black formula offers excellent oil resistance. It is non-corrosive with a low odor & low volatility.
applications
- Valve covers
- Intake manifolds
- Coolant flanges
- Oil pans
- Timing covers
- Heavy-duty truck & fleet
- Compressors
- Gear boxes
- Stamped sheet metal covers
features
- Superior flexibility, accommodates joint movement
- Excellent oil resistance
- Non-corrosive
- Low odor
- Low volatility
- Creates low pressure, instant seal, form-in-place gasket
- Does not contain any ozone-depleting substances
- Used on OE assembly lines
- Sensor safe
- Blow-out resistant after 90 minutes
- Consistent sealing
- Replaces most cut gaskets
| Temperature Range [Max] | 500 °F Intermittent |
| Temperature Range [Min] | -65 °F |
| Length | 9 in |
| Container Size | 3 oz |
| Color | Black |
| Height | 5 1/4 in |
| Container Type | Tube |
| Weight | 0.0 LB |
| EAN or UPC | 686226252289 |
-
Prop 65


