- 250 mL Bottle
- General Purpose, Low-Viscosity Compound For Locking Small Threaded Parts
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
compliances
- 0
| Strength | Medium |
| Recommended Primer | Primerless |
| Cure Speed Full (Steel) | 8 h |
| Temperature Range [Max] | 400 °F |
| Color | Green |
| Container Type | Bottle |
| Gap Fill (Diametral) | 0.005 in |
| Temperature Range [Min] | -75 °F |
| Cure Speed Fixture | 10 min |
| Shear Strength (Steel/Steel) | 4000 psi |
| Container Size | 250 mL |
| Weight | 1.0 LB |

