- 50 mL Bottle
- General Purpose, Low-Viscosity Compound For Locking Small Threaded Parts
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- For resealing tube connectors in heat exchangers
- Allows for oversize bores through wear or machining
- Ideal for spindle bearings, bushings, sleeves, and bearing races
- Qualifies under MIL Spec MIL-R-46082B, Type B
compliances
- 0
| Color | Green |
| Temperature Range [Max] | 400 °F |
| Shear Strength (Steel/Steel) | 4000 psi |
| Temperature Range [Min] | -75 °F |
| Strength | Medium |
| Gap Fill (Diametral) | 0.005 in |
| Container Type | Bottle |
| Recommended Primer | Primerless |
| Cure Speed Full (Steel) | 8 h |
| Cure Speed Fixture | 10 min |
| Container Size | 50 mL |
| Weight | 0.2 LB |

