- 250 mL Bottle
- High-Strength, High-Viscosity Retainer w/Better Strength Than Shrink Or Pressed Fits
- Retains Pulley, Sleeves, and Bearings
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Reuse worn machinery parts
- Shear strength 4000 psi
- Retains pulleys, sleeves and bearings
compliances
- 0
| Temperature Range [Min] | -75 °F |
| Strength | High |
| Container Size | 250 mL |
| Color | Green |
| Recommended Primer | Primerless |
| Gap Fill (Diametral) | 0.015 in |
| Cure Speed Full (Steel) | 8 h |
| Container Type | Bottle |
| Cure Speed Fixture | 10 min |
| Shear Strength (Steel/Steel) | 4000 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 1.0 LB |

