- 50 mL Bottle
- High-Strength, High-Viscosity Retainer w/Better Strength Than Shrink or Pressed Fits
- Retains Pulley, Sleeves, and Bearings
description
- SUPERLOCK® anaerobics offer higher performance, improved reliability and superior quality at a lower cost. They are faster curing and were designed to eliminate the need for costly liquid or spray primers, while providing consistent strength on both active and inactive surfaces. They also provide positive locking and sealing, superior environmental/chemical resistance, and inhibit corrosion.
features
- Reuse worn machinery parts
- Shear strength 4000 psi
- Retains pulleys, sleeves and bearings
compliances
- 0
| Strength | High |
| Color | Green |
| Container Type | Bottle |
| Recommended Primer | Primerless |
| Cure Speed Fixture | 10 min |
| Temperature Range [Min] | -75 °F |
| Temperature Range [Max] | 400 °F |
| Gap Fill (Diametral) | 0.015 in |
| Cure Speed Full (Steel) | 8 h |
| Shear Strength (Steel/Steel) | 4000 psi |
| Container Size | 50 mL |
| Weight | 0.2 LB |

