Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Devcon27036

27036

Permatex® OPTIMUM GREY® Gasket Maker
Item #117307221
  • PERMATEX® OPTIMUM GREY® Gasket Maker - 3.5 oz. tube, carded
Devcon27036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PERMATEX® OPTIMUM GREY® Gasket Maker - 3.5 oz. tube, carded

features

  • OPTIMUM GREY combines maximum rigidity and maximum torque load and vibration resistance with extreme temperature resistance
  • Designed for max performance applications common in import & late model engines and component upgrades
  • Ssensor safe, low odor, and non-corrosive
  • Maximum rigidity and maximum torque load feature combination joined with outstanding resistance to oils, coolant, and shop fluids
  • Sensor-safe, low odor, non-corrosive
  • High temperature performance up to 700 °F
Container Type Tube
Color Grey
Container Size 3.35 oz
Weight 0.299 LB
EAN or UPC 686226270368
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison