- PERMATEX® OPTIMUM BLACK® Gasket Maker - 3.35 oz. tube, carded
features
- OPTIMUM BLACK combines maximum oil resistance with maximum flexibility
- Strength and flexibility of OPTIMUM BLACK handle the changes and added stresses that exist between today’s lightweight, high performance and premium component assemblies
- Sensor safe, low odor and non-corrosive with resistance to oil, shop fluids and vibration
- One of the most advanced, maximum flex, maximum oil resistant RTV silicone gasket makers available
- Maximum flexibility: assemblies where dissimilar metals meet
- Maximum oil resistance
- High temperature performance up to 500 °F
- Sensor-safe, low odor, non-corrosive
| Color | Black |
| Container Size | 3.0 oz |
| Container Type | Tube |
| Weight | 0.299 LB |
| EAN or UPC | 686226270375 |

