- Gasket
- Black
- Cartridge
features
- Heavy-bodied, elastomeric rubber provides instant seal
- Superior flexibility and adhesion accommodates joint movement
- Instant low pressure seal
| Resistance (Chemical) | Oil, Transmission Fluid |
| Packing Type | Cartridge |
| Application | Gaskets |
| Color | Black |
| Weight | 0.437 LB |
| EAN or UPC | 686226292087 |

