- 400 mL Cartridge
- A Toughened Structural Adhesive w/Superior Impact and Peel Resistant to Both Metallic and Plastic Surfaces
features
- Two-part methacrylate adhesive designed for structural bonding of thermoplastic, metal and composite assemblies
- Combined at a 1:1 ratio, MA300 has a working time of three to six minutes and reaches approximately 500 psi in 12 minutes and 1,000 psi in 15 minutes at 74 °F (23 °C)
- Offers a combination of high strength and stiffness, as well as the ability to bond a wide range of materials
| Use w/ Nozzle No. | 3333 |
| Temperature Range [Max] | 250 °F |
| Container Size | 400 mL |
| Temperature Range [Min] | -67 °F |
| Color | Off-White |
| Container Type | Cartridge |
| Family Name | Structural Acrylic Adhesive |
| Cure Speed Fixture | 15 min |
| Use w/ Dispenser No. | 30020 (manual) |
| Viscosity (cP) | 50,000 |
| Weight | 0.88 LB |
| EAN or UPC | 78143300004 |
-
Prop 65


