- Anti-Sieze
- 16 oz Brush Top Bottle
features
- Anti-seize and thread lubricant that may be used to prevent seizing, corrosion and galling where high temperature conditions exists
| Temp Range | -30.0 °F [Min], 1800.0 °F [Max] |
| Packing Type | Brush Top Bottle |
| Capacity Wt. [Nom] | 16 oz & lbs |
| Weight | 1.12 LB |
| EAN or UPC | 686226311634 |

