- 50 mL Mark 5
- Specifically Formulated For Bonding Difficult-to-Bond Substrates Such As Nylon Containing Alloys, Modified Polyesters, Epoxy Composites and Standard Plastics
features
- A two-part methacrylate adhesive designed for structural bonding of thermoplastic, metal and composite assemblies
- Well suited for bonding thermoplastic materials, this adhesive combines high strength and stiffness with the ability to adhere difficult-to-bond materials
- Combined at a 1:1 ratio
- Working time of 15 to 18 minutes
- Achieves a rapid fixture in 30 to 35 minutes at room temperature
- Supplied in ready-to-use cartridges
- Use for ABS, acrylics, epoxies, FRP, PVC, polyesters, urethanes, vinyl esters and more
| Cure Speed Fixture | 35 min |
| Color | Cream |
| Container Size | 50 mL |
| Container Type | Cartridge |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -67 °F |
| Family Name | Structural Acrylic Adhesive |
| Weight | 2.0 LB |
| EAN or UPC | 78143315008 |
-
Prop 65


