- 10.1 fl oz Cartridge
- Elastomeric
- Single Component
- Room Temperature Curing
- Oil Resistant
description
- Permatex's The Right Stuff 1 Minute Series offers the fastest return to service in just 1 minute! This leak proof, elastomeric "formed-in-place" material is more reliable and longer lasting than pre-cut gaskets. It is blowout resistant and protects against leaks and seepage caused by vibration and thermal expansion. The Right Stuff Black 1 Minute is designed for high flexible, high oil resistance applications and is formulated to meet or exceed performance standards for long term sealability, durability and handling.
features
- High flexibility and oil resistance
- Sensor safe, noncorrosive, RTV slicone
- Resistant to gear oil, transmission fluid, coolant, oil and common shop fluids
- Quickly returns vehicle to service in just 1 minute
- Resistant against weathering and thermal cycling without hardening, shrinking or cracking
| Container Size | 10.1 oz |
| Color | Black |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -75 °F |
| Type | Elastomeric Rubber |
| Oil Resistance | Excellent |
| Net Fill | 10.1 fl oz |
| Sealing Time Tack Free | 5 min |
| Cured State | Flexible |
| Sealing Time Full Strength | 24 h |
| Application | Compressors, Gearboxes, Stamped Sheet Metal Covers |
| Hardness (Shore A) | 30 |
| Viscosity | Thixotropic Paste |
| Container Type | Cartridge |
| Weight | 1.055 LB |
| EAN or UPC | 686226336941 |
-
Prop 65


