- 1 lb Bottle
- Medium-Viscosity, Rubber-Toughened Instant Adhesive
- Gap Fill .008"
description
- Devcon Instant Adhesives are ideal for many bonding and repair applications. They bond quickly, easily and often without fixturing. Devcon cyanoacrylate instant adhesives are available in three different formulations - low viscosity, general-purpose, and high viscosity gel - for the majority of applications and substrates requiring fast bonding.
features
- Ideal for bonding porous substrates and in gap filling up to 0.008".
- Can be dispensed with automatic equipment
| Viscosity, Poise | 1200 |
| Color | Clear |
| Gap Fill (Diametral) | 0.008 in |
| Application | Porous Surfaces |
| Temperature Range [Max] | 280 °F |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Container Size | 1 lb |
| Weight | 1.25 LB |

