- 14 g Tube
- Low Viscosity
- Use On Tight-Fitting Parts
- Permanently Bonds Metal to Metal, Rubber, and Plastic Parts
description
- Devcon Instant Adhesives are ideal for many bonding and repair applications. They bond quickly, easily and often without fixturing. Devcon cyanoacrylate instant adhesives are available in three different formulations - low viscosity, general-purpose, and high viscosity gel - for the majority of applications and substrates requiring fast bonding.
features
- Fixtures in seconds on metal, plastics and rubber.
- Excellent for splicing O-rings, rubber weather stripping and gaskets, for part fixturing and for repairing plastics
- Provides permanent bonding of metal to metal, and rubber/plastics to metal surfaces
- Fills gaps to 0.003"
| Color | Clear |
| Container Size | 14 g |
| Application | Metal & Rubber Surfaces |
| Gap Fill (Diametral) | 0.003 in |
| Container Type | Tube |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 200 °F |
| Viscosity (cP) | 20 |
| Viscosity, Poise | 25 |
| Weight | 8.333 LB |

