- 1 oz Bottle
- High Viscosity, Rubber-Toughened Instant Adhesive
- Temperature Resistance to 280 °F
description
- Devcon Instant Adhesives are ideal for many bonding and repair applications. They bond quickly, easily and often without fixturing. Devcon cyanoacrylate instant adhesives are available in three different formulations - low viscosity, general-purpose, and high viscosity gel - for the majority of applications and substrates requiring fast bonding.
features
- Easily dispensed with automatic equipment
- Temperature resistance to 280 °F.
- Fills gaps to 0.050"
| Temperature Range [Max] | 280 °F |
| Color | Clear |
| Container Size | 1 oz |
| Gap Fill (Diametral) | 0.05 in |
| Application | Metal & Rubber Surfaces |
| Viscosity, Poise | 2200 |
| Container Type | Bottle |
| Weight | 0.13 LB |

