- 1 lb Bottle
- Medium-Viscosity, General Purpose Instant Adhesive
- Fills Gaps to .004"
- Ideal for Many Assembly Applications
description
- Devcon Instant Adhesives are ideal for many bonding and repair applications. They bond quickly, easily and often without fixturing. Devcon cyanoacrylate instant adhesives are available in three different formulations - low viscosity, general-purpose, and high viscosity gel - for the majority of applications and substrates requiring fast bonding.
features
- Excellent general-purpose adhesive
- Ideal for many assembly applications.
- Fills gaps to 0.004"
| Color | Clear |
| Temperature Range [Max] | 280 °F |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Container Size | 1 lb |
| Application | General Purpose, Plastics, Metals, Rubber |
| Gap Fill (Diametral) | 0.004 in |
| Viscosity, Poise | 100 |
| Weight | 1.25 LB |

