- PERMATEX® Seal+Lock Thread Compound - 35 ml tube, carded
features
- One-of-a-kind product that combines the power of a thread sealant and a threadlocker into one
- Revolutionary product that does both
- With this hybrid thread compound, sealed connections will not loosen and locked fittings will not leak
- Creates air and water tight seal
- Seals to 1,000 psi
- Locks to 120 lb sq in
- Temperature resistant between -60 °F to 300 °F
- Solvent resistant
- Immediate low pressure sealing
- Resists all common shop fluids
- Cures without cracking
- Removable with hand tools
| Container Size | 35 mL |
| Container Type | Tube |
| Weight | 0.217 LB |
| EAN or UPC | 686226575357 |
-
Prop 65


