- Sealant
- White
features
- Lubricates threads for easy assembly and disassembly
- Won't shred or wear like Teflon® tape
| Color | White |
| Gap Fill (Diametral) | 0.02 in |
| Torque (Break) | 40 in lb |
| Resistance (Chemical) | Leakage, Vibration Loosening, Moisture, Hydraulic Fluid, Diesel Fuel |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Weight | 0.226 LB |
| EAN or UPC | 686226592354 |

