- 1 oz Tube
- A Multi-Purpose Adhesive for Wood, China, Leather, Glass, Paper, Ceramics, and Metals
- Dries Fast, Clear and Tough
- Not Affected By Heat or Cold
applications
- Contact-based bonding
- Wood
- China
- Leather
- Glass
- Paper
- Metal
features
- Multi-purpose adhesive
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Color | Clear |
| Container Size | 1 oz |
| Functional Cure | 16 h |
| Application | Contact-Based Bonding |
| Cure Speed | 1 h |
| Container Type | Tube |
| Viscosity, Poise | 6000 |
| Weight | 0.0 LB |
| EAN or UPC | 78143624551 |
-
No Air Shipping


