- ZipGrip® GPE 3 Cyanoacrylate Adhesives
- Clear
- Bottle
applications
- Metal/Rubber Surfaces
features
- Low-viscosity instant adhesive for tight-fitting parts
- For repairing O-rings, rubber weather stripping, gaskets, and plastic parts
- and for fixturing parts
- Permanently bonds metal to metals, rubber, and plastics
| Adhesive Tensile Shear | 2500 psi |
| Gap Fill | 0.003 in |
| Curing Method | Moisture Cure |
| Full Cure Time @ Temperature | 24 h @ 68 °F |
| Flash Point | 185 °F |
| Color | Clear |
| Viscosity | 20.0 cP |
| Packing Type | Bottle |
| Chemical Compound | Cyanoacrylate |
| Dielectric Strength | 295.0 V/mil |
| Fixture Time | 5 to 10 sec (metal), 2 to 3 sec (rubber), 1 to 2 sec (plastics) |
| Weight | 0.71 LB |
| EAN or UPC | 78143701443 |

