- ZipGrip® GPE100 Cyanoacrylate Adhesives
- Clear
applications
- General purpose
features
- Medium-viscosity, general-purpose instant adhesive for rubber, plastics, and metals
- Ideal for many assembly applications
- Dries to a crystal clear finish
| Viscosity | 100.0 cP |
| Full Cure Time @ Temperature | 24 h @ 68 °F |
| Flash Point | 185 °F |
| Color | Clear |
| Chemical Compound | Cyanoacrylate |
| Adhesive Tensile Shear | 2500 psi |
| Gap Fill | 0.004 in |
| Applicable Materials | Rubber |
| Fixture Time | 15 to 20 seconds (metal), 2 to 3 seconds (rubber), 4 to 5 sec (plastics) |
| Fix Cure Time @ Temperature | 20 s @ 68 °F |
| Dielectric Strength | 295.0 V/mil |
| Weight | 1.25 LB |
| EAN or UPC | 78143704611 |

