- ZipGrip® TE1000 Cyanoacrylate Adhesives
- Clear
- Bottle
applications
- Impact Resistance
features
- Medium-viscosity, rubber-toughened instant adhesive with exceptional impact resistance
- Ideal for porous substrates
- Can be easily applied with automatic dispensing equipment
| Applicable Materials | Plastic, Wood, Leather, Rubber |
| Viscosity | 1200.0 cP |
| Full Cure Time @ Temperature | 24 h @ 68 °F |
| Flash Point | 185 °F |
| Fix Cure Time @ Temperature | 6 s @ 68 °F |
| Color | Clear |
| Fixture Time | 30 to 35 sec (metal), 8 to 10 sec (rubber), 6 to 10 sec (plastics) |
| Gap Fill | 0.008 in |
| Packing Type | Bottle |
| Adhesive Tensile Shear | 3700 psi |
| Dielectric Strength | 295.0 V/mil |
| Chemical Compound | Cyanoacrylate |
| Weight | 1.25 LB |
| EAN or UPC | 78143721618 |

