- ZipGrip® TE2400 Adhesive
- Clear
- Bottle
features
- High-viscosity, rubber-toughened cyanoacrylate adhesive offering extended temperature resistance and increased flexibility
- Fills gaps to .050™
- Easily dispensed with automatic equipment
| Applicable Materials | Rubber, Plastic, Most Metals |
| Packing Type | Bottle |
| Fix Cure Time @ Temperature | 50 s @ 68 °F |
| Dielectric Strength | 295.0 V/mil |
| Color | Clear |
| Viscosity | 2200.0 cP |
| Full Cure Time @ Temperature | 24 h @ 68 °F |
| Weight | 0.13 LB |
| EAN or UPC | 78143722509 |

