- 50 ml GP Manual Gun
- 1:1 Ratio
- Use w/ Mix Nozzle 14285
description
- GP Manual gun to be used with 50 ml systems 1:1 ratio. Use with mix nozzle #14285.
features
- Includes easy-to-load, easy-to-use applicator gun
- Mix nozzle automatically and thoroughly mixes adhesive components
- Eliminates guesswork, excessive waste, and time associated with manually weighing and mixing two-part adhesive systems
- Compatible with all 50 ml (1:1) epoxy cartridge systems
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Gun Size | 50 mL |
| Use With Cartridge | 50 mL |
| Item Description | Manual Gun 1:1 |
| Delivery System | Manual Gun |
| Weight | 1.0 LB |

